Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MILLER ELECTRIC

Engine-Driven Welder Generator, Wildcat 200 Series, 14 HP Subaru EX40

  • Item # 5GWD4
  • Mfr. Model # 907546-001
  • Catalog Page # N/A
  • UNSPSC # 23171514
Engine-Driven Welder Generator, Wildcat 200 Series, 14 HP Subaru EX40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine Driven Welders

Technical Specs

  • Item Engine-Driven Welder Generator
  • Series Wildcat 200
  • Start Type Electric
  • Rated Output CC/DC 200A at 25V, 20% Duty Cycle
  • Amperage Range 50 to 200
  • Phase 1
  • Engine Brand 14 HP Subaru EX40
  • Includes Fully Enclosed Case, Reduced Sound Levels, 7 Gallon Fuel Capacity, Receptacle Covers, Removeable Service Doors, Maintenance Displays, Easy To Set User Interface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None