DV
MILLER ELECTRIC

Engine Driven Welder, Trailblazer 275 Series, 12,000W, Kohler, Liquid Propane

  • Item # 40JC23
  • My Part #
  • Mfr. Model # 907691
  • Catalog Page # N/A
  • UNSPSC # 23171508
Engine Driven Welder, Trailblazer 275 Series, 12,000W, Kohler, Liquid Propane close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Miller® Electric Trailblazer 275 Series engine-driven welder is a multiprocess welder/generator. Delivers a smooth, stable arc and superior performance. Features Auto-Speed™ and optional Excel™ power for superior runtimes and increased fuel efficiency. Ideal for many industrial applications including fabrication, maintenance, repair, structural steel work, sheet metal, and pipe.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Trailblazer 275
  • Start Type Jump Start
  • Rated Output CC/AC 275A @ 28V
  • Rated Output CC/DC 275A @ 28V, 100%
  • Amperage Range 10 to 275
  • Continuous Auxiliary Power 10,500W
  • Peak Auxiliary Power 12,000W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Liquid Propane
  • HP 21
  • Width 20"
  • Includes Excel(TM) Power and GFCI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products