Skip Content

C3
MILLER ELECTRIC

Engine Driven Welder, Blue Star 185 Series, 65,000W, Kohler, Gas

  • Item # 40GT17
  • My Part #
  • Mfr. Model # 907664
  • Catalog Page # 2419
  • UNSPSC # 23171508
Engine Driven Welder, Blue Star 185 Series, 65,000W, Kohler, Gas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,870.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 321.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and portable unit features electric start, auto-idle, and engine hour meter. Includes 120V GFCI and 240V receptacles.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Blue Star 185
  • Start Type Electric
  • Rated Output CC/AC 185A 25V @ 20% Duty Cycle
  • Rated Output CC/DC 185A @ 25V, 20%
  • Amperage Range 60 to 195
  • Continuous Auxiliary Power 62,000W
  • Peak Auxiliary Power 65,000W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 13
  • Height 24-51/64"
  • Depth 31-19/64"
  • Width 20-39/64"
  • Includes GCFI Recepticles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.