DV
MILLER ELECTRIC

Engine Driven Welder, Bobcat™ Series, 5500W, Kohler, Gas

  • Item # 400H11
  • My Part #
  • Mfr. Model # 907706
  • Catalog Page # N/A
  • UNSPSC # 23171508
Engine Driven Welder, Bobcat™  Series, 5500W, Kohler, Gas close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Engine Driven Welder
  • Series Bobcat(TM)
  • Start Type Electric
  • Rated Output CC/DC 210A @ 25V, 100% Duty Cycle
  • Amperage Range 50 to 210
  • Continuous Auxiliary Power 5000W
  • Peak Auxiliary Power 5500W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 23
  • Height 24"
  • Depth 20-1/4"
  • Width 47"
  • Includes Generator, Battery Charger, Welder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.