Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MILLER ELECTRIC

Engine Driven Welder, Trailblazer® Series, 12,000W, Kohler, Gas

  • Item # 400H08
  • My Part #
  • Mfr. Model # 907510
  • Catalog Page # N/A
  • UNSPSC # 0
Engine Driven Welder, Trailblazer® Series, 12,000W, Kohler, Gas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Engine Driven Welder
  • Series Trailblazer(R)
  • Start Type Electric
  • Rated Output CC/DC 325A @ 28V, 100%
  • Amperage Range 10 to 325
  • Continuous Auxiliary Power 10,500W
  • Peak Auxiliary Power 12,000W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 23.5
  • Height 28"
  • Depth 40-1/2"
  • Width 20"
  • Includes GFCI Receptacles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.