Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MILLER ELECTRIC

Engine Driven Welder, Big Blue 500 Pro Series, 15,000W, Deutz, Gas

  • Item # 29WJ66
  • My Part #
  • Mfr. Model # 907561001
  • Catalog Page # N/A
  • UNSPSC # 23171514
Engine Driven Welder, Big Blue 500 Pro Series, 15,000W, Deutz, Gas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Clean, quiet, multiprocess machine that is built to handle the most demanding of jobs. CSA certified and EPA Tier 4 Final compliant.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Big Blue 500 Pro
  • Start Type Electric
  • Rated Output CC/DC 400A @ 36V, 100% / 450A @ 38V, 60% / 500A @ 38V, 40%
  • Amperage Range 20 to 500
  • Continuous Auxiliary Power 12,000W
  • Peak Auxiliary Power 15,000W
  • Phase 3 / 1
  • Engine Brand Deutz
  • Fuel Type Gas
  • HP 35
  • Height 47"
  • Depth 69-1/2"
  • Width 28-1/2"
  • Includes Polarity Reversing Switch, Vandalism Lockout Doors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products