ST
MILLER ELECTRIC

Digital Elite Series, Auto-Darkening Welding Helmet, 5 to 13 Lens Shade, 3.82" x 2.44" Viewing Area

  • Item # 38XK47
  • My Part #
  • Mfr. Model # 281004
  • Catalog Page # 2405
  • Catalog Group # J4054
  • UNSPSC # 46181703
Digital Elite Series, Auto-Darkening Welding Helmet, 5 to 13 Lens Shade, 3.82" x 2.44" Viewing Area close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $446.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Miller® Electric Digital Elite welding helmet has a redesigned headgear with additional settings for better fit and comfort. Digital controls make it easy to adjust settings and modes. Welding helmet performs with 4 arc sensors and 4 digital modes of operation: weld, cut, grind, and X-mode. Includes auto-darkening filter, magnifying lens holders, outside and inside cover lenses, lithium batteries, and a helmet bag.

• Auto On/Off power control
• Sensitivity and delay controls

View More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 5 to 13
  • Welding Helmet Light State 3.0
  • Viewing Area 3.82" x 2.44"
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon
  • Series Digital Elite
  • Grind Mode Yes
  • Electromagnetic Sensor Yes
  • Number of Arc Sensors 4
  • Switching Speed 1/20,000 sec.
  • Graphics Vintage Roadster
  • TIG AMP Rating 5A
  • Power Source Battery and Solar
  • Headgear Ratchet
  • ADF Controls Digital
  • Battery Type Lithium
  • Battery Life 3000 hr.
  • Features Sensitivity and Delay Control 0.10 to 1.0 sec., Auto-On/Auto-Off Power Control, Accessible Bottom-Mounted Control, (4) Modes (Weld Mode, Cut Mode, Grind Mode and X-Mode), Premium Headgear, ClearLight lens
  • Includes Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag
  • EN379 Classification 1/1/1/2
  • Standards ANSI Z87.1+2010, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.