Skip Content

DV
MILLER ELECTRIC

Cape Sleeves,2X-Large,Navy,400 Deg. F,PR

  • Item # 34C312
  • My Part #
  • Mfr. Model # 247143
  • Catalog Page # N/A
  • UNSPSC # 46181508
Cape Sleeves,2X-Large,Navy,400 Deg. F,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features fold-in sleeve snaps and allows for bib attachment. Bib sold separately.

View More

Technical Specs

  • Item Flame-Resistant Cape Sleeve
  • Size 2XL
  • Color Navy
  • Cuff Style Fold In Snap Cuff, Open Top
  • Fabric Weight 9 oz.
  • Material WeldX(R) Front, Cotton Back
  • Max. Temp. 400 Degrees F
  • Application Light to Medium Duty Welding Applications
  • Standards NFPA 70E HRC 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products