Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Engine Driven Welder, Bobcat 3 Phase Series, 11,000W, Kohler, Gas

  • Item# 16A178
  • Mfr. Model# 907505
  • Catalog Page# 3039
  • UNSPSC# 23171514
Engine Driven Welder, Bobcat 3 Phase Series, 11,000W, Kohler, Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,695.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 510.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric start with continuous power for generator, plasma cutter, or inverter welder applications. Delivers back-up power for pivot irrigation systems.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Bobcat 3 Phase
  • Start Type Electric
  • Rated Output CC/AC 200A @ 25V, 100%
  • Rated Output CC/DC 210A @ 25V, 100%
  • Amperage Range 50 to 210
  • Continuous Auxiliary Power 9500W
  • Peak Auxiliary Power 11,000W
  • Phase 3
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 23
  • Height 28"
  • Depth 45-1/2"
  • Width 20"
  • Includes Fully Enclosed Case, Reduced Sound Levels, 12 Gallon Fuel Capacity, Output Stud Covers, Receptacle Covers, Removeable Service Doors, Fuel Gauge With Maintenance Displays, Idle Lock Switch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.