Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Engine-Driven Welder Generator, Bobcat 225 Series, 23 HP Subaru EH65

  • Item# 16A174
  • Mfr. Model# 907499
  • Catalog Page# N/A
  • UNSPSC# 23171514
Engine-Driven Welder Generator, Bobcat 225 Series, 23 HP Subaru EH65 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Engine-Driven Welder Generator
  • Series Bobcat 225
  • Start Type Electric
  • Rated Output CC/AC 225A at 25V, 100% Duty Cycle
  • Rated Output CC/DC 210 A at 25 V, 100% duty cycle
  • Amperage Range 50 to 225
  • Phase 1
  • Engine Brand 23 HP Subaru EH65
  • Includes Fully Enclosed Case, Reduced Sound Levels, 12 Gallon Fuel Capacity, Output Stud Covers, Receptacle Covers, Removeable Service Doors, Gauge With Maintenance Displays,
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.