Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILLER ELECTRIC

Digital Infinity Series, Auto-Darkening Welding Helmet, 5 to 13 Lens Shade, 6.70" x 6.70" Viewing Ar

  • Item# 40CN03
  • Mfr. Model# 271331
  • Catalog Page# 2465
  • UNSPSC# 46181703
Digital Infinity Series, Auto-Darkening Welding Helmet, 5 to 13 Lens Shade, 6.70" x 6.70" Viewing Ar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $529.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.31 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Highly versatile Miller® Digital Infinity™ Series welding helmet has 4 distinct operating modes—weld, cut, grind, and X-mode—and a large viewing area that automatically darkens when an arc is struck. X-mode uses electromagnetic sensors to help you see see your arc, even in bright sunlight, or if sensors are blocked. InfoTrack™ feature tracks arc time while under the hood, and incorporates a digital display that also gives you the ability to set an alarm or timer. With sensitivity and delay controls.

View More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 5 to 13
  • Welding Helmet Light State Not Rated
  • Viewing Area 6.70" x 6.70"
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon
  • Series Digital Infinity
  • Grind Mode Yes
  • Electromagnetic Sensor Yes
  • Number of Arc Sensors 4
  • Switching Speed 1/20,000 sec.
  • Graphics Camouflage
  • TIG AMP Rating 5A
  • Power Source Battery
  • Headgear Ratchet
  • ADF Controls Digital
  • Battery Type Lithium
  • Battery Life 2000 hr.
  • Features Sensitivity and Delay Control 0.20 to 1.0 sec., Auto-On/Auto-Off Power Control
  • Includes (2) AAA Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses
  • EN379 Classification 1/1/1/2
  • Standards ANSI Z87.1-2010, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.