Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MILLER ELECTRIC

Classic Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 3.74" x 1.38" Viewing Area

  • Item # 40CN01
  • Mfr. Model # 271345
  • Catalog Page # N/A
  • UNSPSC # 46181703
Classic Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 3.74" x 1.38" Viewing Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 8 to 12
  • Welding Helmet Light State 3.0
  • Viewing Area 3.74" x 1.38"
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon
  • Series Classic
  • Grind Mode No
  • Electromagnetic Sensor No
  • Number of Arc Sensors 2
  • Switching Speed 1/10,000 sec.
  • Graphics Stars and Stripes
  • TIG AMP Rating 20A
  • Power Source Battery and Solar
  • Headgear Ratchet
  • ADF Controls Analog
  • Battery Type AAA Alkaline
  • Battery Life 2000 hr.
  • Features Sensitivity and Delay Control 0.10 to 1.0 sec., Auto-On/Auto-Off Power Control
  • Includes (2) AAA Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses
  • EN379 Classification 1/1/1/3
  • Standards ANSI Z87.1-2010, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms