Navigation Menu New

Access My Account, Order History, Lists and more here.

10N002 300837 UNSPSC # 24102006

Tap image to zoom.

Roll over image to zoom.

ArcStation Workbench, Work Surface 29x29

  • Item # 10N002
  • Mfr. Model # 300837
  • UNSPSC # 24102006
  • Catalog Page # 2426 2426

This steel welding work table features prewelded legs with removable steel caps and leveling feet. Its lower shelf provides convenient storage. It also features a removable gun holder.

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item ArcStation Welding Table
  • Work Surface Width 29 in
  • Work Surface Depth 29 in
  • Work Surface Thickness 0.1875 in
  • Load Capacity 500 lb
  • Overall Height 48 in Folded
  • Overall Width 29 in
  • Overall Depth 6 in Folded
  • Construction 1-1/2 in Diameter Steel Tube Frame
  • Finish Powder Coated
  • Color Blue
  • Includes Removable Gun Holder

This steel welding work table features prewelded legs with removable steel caps and leveling feet. Its lower shelf provides convenient storage. It also features a removable gun holder.

Country of Origin China. Country of Origin is subject to change.
Back to Top