ST
MILLER ELECTRIC

ArcArmor Reflective, Scratch-Resistant Welding Safety Glasses, Shade 5.0 Lens Color

  • Item # 34C345
  • My Part #
  • Mfr. Model # 235657
  • Catalog Page # N/A
  • Catalog Group # H1301
  • UNSPSC # 46181802
ArcArmor Reflective, Scratch-Resistant Welding Safety Glasses, Shade 5.0 Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These glasses combine orbital eye coverage combined with increased comfort and style. Form-fitting orbital eye coverage enhances protection from flyaway particles, and the lenses are shatterproof. The ear pads are rubber for additional comfort. Soft foam protection guards dust and perspiration from the eye.

View More

Technical Specs

  • Item Welding Safety Glasses
  • Series ArcArmor
  • Gender Unisex
  • Lens Color Shade 5.0
  • Polarized Lens No
  • Lens Coating Reflective, Scratch-Resistant
  • Foam Lined Yes
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Blue
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Blue
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Rubber Earpad
  • Standards ANSI Z87.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.