Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Air Plasma Cutting System, Spectrum 875 Auto-line Series, Input Voltage: 208-575V 1/3PH

  • Item# 6DLV5
  • Mfr. Model# 907396
  • Catalog Page# N/A
  • UNSPSC# 23171518
Air Plasma Cutting System, Spectrum 875 Auto-line Series, Input Voltage: 208-575V 1/3PH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Plasma Cutting System
  • Series Spectrum 875 Auto-line
  • Rated Output 60A
  • Input Voltage 208-575V 1/3PH
  • Input (Amps) Various
  • OCV 400 VDC
  • Duty Cycle Various
  • Cutting Capacity (In.) 7/8
  • PSI 90-120
  • Application Steel, Aluminum, Stainless
  • Design Inverter
  • Cable Length (Ft.) 20
  • Overall Height (In.) 13.5
  • Overall Width (In.) 8.75
  • Overall Depth (In.) 18.5
  • Includes Quick Connect Torch, Quick Connect Work Clamp, Power Cord, Extra Consumables
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms