TP
MILLER ELECTRIC

480 lb. GMAW, GMAW-S,GMAW-P, FCAW-G Welding Training System; For LiveArc Software

  • Item # 54TT27
  • My Part #
  • Mfr. Model # 907714
  • Catalog Page # N/A
  • UNSPSC # 60106108
480 lb. GMAW, GMAW-S,GMAW-P, FCAW-G Welding Training System; For LiveArc Software close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62,710.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 480.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE - Click

View More

Technical Specs

  • Item Welding Training System
  • Welding Processes Flux Core,MIG
  • Input Voltage 120VAC
  • Phase 1
  • Hz 60
  • Output Range SmartGun 400A @ 60% Duty Cycle
  • Operating Mode GMAW, GMAW-S,GMAW-P, FCAW-G
  • Tracked Technique Parameters Work Angle, Travel Angle, Travel Speed, CTWD, Aim
  • Display Size 21-1/2"
  • MIG Gun Cable Length 15 ft.
  • Joint Type Butt, Lap, Tee, Corner, Edge
  • Weight 480 lb.
  • Overall Height 77-1/2"
  • Overall Width 46"
  • Overall Depth 31"
  • For Use With LiveArc Software
  • Application Welding, Training
  • Features Motion Tracking Technology, Touch Screen Monitor, Weld Operator Interface, Instructor Interface
  • Includes MIG SmartGun, Calibration Tool, (2) Table Clamps, C Clamp Assembly, Removable Arm, Extension for Right and Left Hand Applications, Extra Tregaskiss Consumables, (5) 0.045" Contact Tips, (5) 0.052" Contact Tips, Heavy-Duty 5/8" Bore 1/8" Stickout Nozzle, Heavy-Duty 5/8" Bore 1/8" Recess Nozzle, Heavy-Duty 5/8" Bore Flush Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.