TP
MILLER ELECTRIC

20 lb. SMAW Welding Training Module; For LiveArc Software, Mfr. No. 907714001

  • Item # 54TT29
  • My Part #
  • Mfr. Model # 301391
  • Catalog Page # N/A
  • UNSPSC # 60106108
20 lb. SMAW Welding Training Module; For LiveArc Software, Mfr. No. 907714001 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,953.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Initial system installation, setup, and training required. Please contact your Grainger representative.

View More

Technical Specs

  • Item Welding Training Module
  • Welding Processes Stick
  • Input Voltage 120VAC
  • Phase 1
  • Hz 60
  • Output Range SmartStinger 250A @ 60% Duty Cycle
  • Operating Mode SMAW
  • Tracked Technique Parameters Work Angle, Travel Angle, Arc Length, Travel Speed
  • Joint Type Butt, Lap, Tee, Corner, Edge
  • Weight 20 lb.
  • Overall Height 12"
  • Overall Width 17"
  • Overall Depth 31"
  • For Use With LiveArc Software, Mfr. No. 907714001
  • Application Welding, Training
  • Features SMAW Upgrade Module
  • Includes SMAW SmartStinger, Calibration Tool, Router Box, Software Update for SMAW Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.