DV
MILLER ELECTRIC

100% CottonClassic Cloth Bib, Length 19", Button/Snaps Closure Type

  • Item # 34C317
  • My Part #
  • Mfr. Model # 247147
  • Catalog Page # N/A
  • UNSPSC # 46181501
100% CottonClassic Cloth Bib, Length 19", Button/Snaps Closure Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cloth bib features 100% cotton construction and button/snap closures.

View More

Technical Specs

  • Item Classic Cloth Bib
  • Material 100% Cotton
  • Length 19"
  • Width 9"
  • Closure Type Button/Snaps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms