Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MILLER BY HONEYWELL

Vertical Lifeline, 75 ft. Length, Temporary Installation, 1 Workers Per System

  • Item# 3WNV8
  • Mfr. Model# 198RLS-2/75FTWH
  • Catalog Page# N/A
  • UNSPSC# 46182301
Vertical Lifeline, 75 ft. Length, Temporary Installation, 1 Workers Per System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vertical Lifeline
  • Installation Temporary
  • Length 75 ft.
  • Line Material Nylon
  • Workers Per System 1
  • Weight Capacity 310 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms