Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

Vertical Access Ladder System Kit, 40 ft. Length, Permanent Installation, 1 Workers Per System

  • Item# 5RRA6
  • Mfr. Model# GS0040
  • Catalog Page# N/A
  • UNSPSC# 46182301
Vertical Access Ladder System Kit, 40 ft. Length, Permanent Installation, 1 Workers Per System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Miller® Horizontal and Vertical Lifeline Systems
Rigid rail systems are permanent with minimal maintenance required. Fall arrestors sold separately.
Vertical Systems
• Meet OSHA, ANSI, and CSA standards

View More

Technical Specs

  • Item Vertical Access Ladder System Kit
  • Installation Permanent
  • Length 40 ft.
  • Line Material Stainless Steel
  • Attaches To Ladder
  • Workers Per System 1
  • Weight Capacity 310 lb.
  • Standards OSHA CFR 1926.1053(a)(22) Through, Including OSHA CFR 1926.1053(a)(23), ANSI Z359.0, ANSI Z359.1
  • For Use With Harness and GlideLoc(R) Fall Arrester
  • Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None