Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MILLER BY HONEYWELL

Lanyard, 2 Leg, Polyester, Green

  • Item# 4RC62
  • Mfr. Model# 8798SS/6FTGN
  • Catalog Page# N/A
  • UNSPSC# 46182302
Lanyard,2 Leg,Polyester,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The StretchStop® features a shock-absorbing woven inner core which smoothly expands to reduce fall forces. It stretches from 4 to 6 ft. to minimize tripping, snagging, and dragging. Also features a back-up safety strap.

View More

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Hardware Material Steel
  • Color Green
  • Strap Width 1"
  • Visual Load Indicator No
  • Locking Anchorage Connection Hook Type (2) Snap
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 5000 lb.
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32, CSA Z259.11
  • For Use With Full Body Harness
  • Includes Three Zinc Plated Locking Snap Hooks with 3/4" Throat Opening
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.