Skip Content

 
MILLER BY HONEYWELL

Shock-Absorbing Lanyard

Shock-Absorbing Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Weight Capacity 310 lb. 
Working Length
Please Select
Extended Fall Length
Please Select
Number of Legs
Please Select
Line Material
Please Select
Strap Width
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
32 Products
Compare /
Item #
Mfr.
Model #
Working Length
Extended Fall Length
Number of Legs
Line Material
Strap Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
928LS/18INYL
1-1/2 ft.
3-1/2 ft.
1
Polyester
1"
Black

$97.61 / each

Enter location to check availability
Catalog Page #  2199 

Clearance Price $97.61 / each

Price $102.75 / each

Technical Specs

  • Working Length 1-1/2 ft.
  • Extended Fall Length 3-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Black
913WLS-Z7/3FTYL
3 ft.
1
Polyester
1"
Green

$164.75 / each

Enter location to check availability
Catalog Page #  2199 

Price $164.75 / each

Technical Specs

  • Working Length 3 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
216M-Z7/4FTGN
4 ft.
9-1/2 ft.
1
Polyester
1-3/4"
Green

$155.50 / each

Enter location to check availability
Catalog Page #  NA

Price $155.50 / each

Technical Specs

  • Working Length 4 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-3/4"
  • Color Green
940RSS-RR-Z7/6FTGN
4 to 6 ft.
9-1/2 ft.
1
Polyester
1"
Green

$305.75 / each

Enter location to check availability
Catalog Page #  2199 

Price $305.75 / each

Technical Specs

  • Working Length 4 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
910WLS-Z7/6FTYL
4 to 6 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$166.00 / each

Enter location to check availability
Catalog Page #  NA

Price $166.00 / each

Technical Specs

  • Working Length 4 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
232MK-Z7/6FTBK
4 to 6 ft.
9-1/2 ft.
2
Kevlar(R)
1-3/4"
Black

$428.50 / each

Enter location to check availability
Catalog Page #  NA

Price $428.50 / each

Technical Specs

  • Working Length 4 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Kevlar(R)
  • Strap Width 1-3/4"
  • Color Black
980RSS-RR-Z7/6FTGN
4 to 6 ft.
9-1/2 ft.
2
Polyester
1"
Green

$680.00 / each

Enter location to check availability
Catalog Page #  2199 

Price $680.00 / each

Technical Specs

  • Working Length 4 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
231M-Z7/6FTGN
4 to 6 ft.
9-1/2 ft.
2
Polyester
1"
Green

$434.50 / each

Enter location to check availability
Catalog Page #  2199 

Price $434.50 / each

Technical Specs

  • Working Length 4 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
216M/5FTGN
5 ft.
9-1/2 ft.
1
Polyester
1"
Green

$168.00 / each

Enter location to check availability
Catalog Page #  NA

Price $168.00 / each

Technical Specs

  • Working Length 5 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
233WLS/5FTYL
5 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$122.69 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $122.69 / each

Price $129.15 / each

Technical Specs

  • Working Length 5 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
216M-Z7/5FTGN
5 ft.
9-1/2 ft.
1
Polyester
1-3/4"
Green

$166.25 / each

Enter location to check availability
Catalog Page #  NA

Price $166.25 / each

Technical Specs

  • Working Length 5 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-3/4"
  • Color Green
219TWRS-Z7/6FTGN
6 ft.
9-1/2 ft.
1
Polyester
1"
Green

$197.75 / each

Enter location to check availability
Catalog Page #  2199 

Price $197.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
216TWLS-Z7/6FTGN
6 ft.
9-1/2 ft.
1
Polyester
1"
Green

$144.70 / each

Enter location to check availability
Catalog Page #  2199 

Price $144.70 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
910TWLS-Z7/6FTGN
6 ft.
9-1/2 ft.
1
Polyester
1"
Green

$146.70 / each

Enter location to check availability
Catalog Page #  NA

Price $146.70 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
913TWLS/6FTGK
6 ft.
9-1/2 ft.
1
Polyester
1"
Green/Black

$128.01 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $128.01 / each

Price $134.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Green/Black
216WLS-Z7/6FTYL
6 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$119.95 / each

Enter location to check availability
Catalog Page #  NA

Price $119.95 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
219WRS-Z7/6FTYL
6 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$176.50 / each

Enter location to check availability
Catalog Page #  NA

Price $176.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
T5111/6FTAF
6 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$84.93 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $84.93 / each

Price $89.40 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
913WLS-Z7/6FTYL
6 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$221.00 / each

Enter location to check availability
Catalog Page #  NA

Price $221.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
216WLS/6FTYL
6 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$112.53 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $112.53 / each

Price $118.45 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
219WRS/6FTYL
6 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$169.34 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $169.34 / each

Price $178.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
913PC/6FTGN
6 ft.
9-1/2 ft.
1
Vinyl-Coated Polyester
1"
Green

$192.25 / each

Enter location to check availability
Catalog Page #  2199 

Price $192.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Vinyl-Coated Polyester
  • Strap Width 1"
  • Color Green
907LS-Z7/6FTYL
6 ft.
9-1/2 ft.
1
Wire Rope
1/4"
Yellow

$437.00 / each

Enter location to check availability
Catalog Page #  NA

Price $437.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Wire Rope
  • Strap Width 1/4"
  • Color Yellow
8799KR-Z7/6FTBK
6 ft.
9-1/2 ft.
2
Kevlar(R)
1-3/4"
Black

$448.75 / each

Enter location to check availability
Catalog Page #  NA

Price $448.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Kevlar(R)
  • Strap Width 1-3/4"
  • Color Black
232TWLS-Z7/6FTGN
6 ft.
9-1/2 ft.
2
Polyester
1"
Green

$246.25 / each

Enter location to check availability
Catalog Page #  2199 

Price $246.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
231TWRS-Z7/6FTGN
6 ft.
9-1/2 ft.
2
Polyester
1"
Green

$398.50 / each

Enter location to check availability
Catalog Page #  2199 

Price $398.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
8798-Z7/6FTYL
6 ft.
9-1/2 ft.
2
Polyester
1"
Yellow

$189.50 / each

Enter location to check availability
Catalog Page #  NA

Price $189.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
T5121/6FTAF
6 ft.
9-1/2 ft.
2
Polyester
1"
Yellow

$74.59 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $74.59 / each

Price $122.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
233WLS-Z7/6FTYL
6 ft.
9-1/2 ft.
2
Polyester
1"
Yellow

$123.70 / each

Enter location to check availability
Catalog Page #  NA

Price $123.70 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
8798PC/6FTGN
6 ft.
9-1/2 ft.
2
Vinyl-Coated Polyester
1"
Green

$370.50 / each

Enter location to check availability
Catalog Page #  2199 

Price $370.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Vinyl-Coated Polyester
  • Strap Width 1"
  • Color Green
913SS-Z7/6FTGN
6 ft.
1
Polyester
1"
Green

$158.75 / each

Enter location to check availability
Catalog Page #  2199 

Price $158.75 / each

Technical Specs

  • Working Length 6 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
8878T-Z7/6FTGN
6 ft.
2
Polyester
1"
Green

$226.75 / each

Enter location to check availability
Catalog Page #  2199 

Price $226.75 / each

Technical Specs

  • Working Length 6 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More