Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

Shock Absorber, Silver, 310 lb Capacity

  • Item# 5RPW9
  • Mfr. Model# 1014934
  • Catalog Page# 2205
  • UNSPSC# 46182301
Shock Absorber,Silver,310 lb Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,141.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.45 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

4-in-1 shock absorber is designed for use with the Miller® Xenon® full-body harness and SAL fall-protection system. It features a turnbuckle, line tension indicator, and fall indicator.

View More

Technical Specs

  • Item Shock Absorber
  • Weight Capacity 310 lb.
  • For Use With Xenon(R) Horizontal Lifeline Systems
  • Line Material Stainless Steel
  • Hardware Material Stainless Steel
  • Color Silver
  • Visual Load Indicator Yes
  • Standards OSHA, ANSI A10.32-2004
  • Includes Turnbuckle Mechanism for Easy Tensioning
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.