Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

100 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Red

  • Item# 8ADH8
  • Mfr. Model# RL100SS/100FT
  • Catalog Page# N/A
  • UNSPSC# 46182301
100 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 100 ft.
  • Line Material Stainless Steel
  • Housing Material Aluminum, Stainless Steel
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Tensile Strength 400 lb.
  • Color Red
  • Standards ANSI A10.32, CSA, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None