Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

9 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity

  • Item# 4GE92
  • Mfr. Model# CFL-2/9FT
  • Catalog Page# N/A
  • UNSPSC# 46182302
9 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 9 ft.
  • Line Material Stainless Steel
  • Housing Material Aluminum
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3600 lb.
  • Standards ANSI A10.32, CSA, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.