Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

20 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Red

  • Item# 45J012
  • Mfr. Model# RL20G-Z7LE/20FT
  • Catalog Page# 2197
  • Catalog Group# H3497
  • UNSPSC# 46182301
20 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,226.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered for fall protection both in traditional overhead anchorage and applications where the wearer might go over an edge, the Miller® MightyLite™ Leading Edge SRL has a shock absorber integrated into the lifeline to lower the fall arrest force. During normal work, this fall limiter lets the self-retracting lifeline/lanyard extend and retract under slight tension. If you should slip or trip, the quick-activating braking system stops your free fall, providing for a safe and quick rescue.
The MightyLite LE is a durable, dependable fall-protection device made with corrosion-resistant stainless steel and aluminum. Dual swivels, at the top and snap hook, minimize lifeline twisting while in use. The included carabiner and tagline make it easy to access and connect the lifeline.
• Steel connectors provide 3600-lb. gate strength
• No annual factory recertification is required
• Weight capacity can be extended when mounted overhead

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 20 ft.
  • Line Material Galvanized Steel
  • Housing Material Aluminum, Stainless Steel
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Strap Width 1"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 5,000 lb.
  • Color Red
  • Braking System Internal Locking Pawls
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14-2012 Class B & Leading Edge, CSA Z259.2.2 and CSA Z259.11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.