Skip Content

DV
HONEYWELL MILLER

Max. Working Load: 310 lb., Line Material: Stainless Steel, Red

  • Item # 1RL13
  • My Part #
  • Mfr. Model # RLS30S/30FT
  • Catalog Page # N/A
  • UNSPSC # 46182301
Self-Retracting Lifeline,30ft,Stnlss Stl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self-Retracting Lifeline
  • SRL Length 30 ft.
  • Number of Legs 1
  • Max. Working Load 310 lb.
  • Line Material Stainless Steel
  • SRL Housing Material Aluminum, Stainless Steel
  • Anchorage Hook Type Carabiner, Swivel Shackle
  • Harness Hook Type Swivel Snap Hook
  • Tensile Strength 3600 lb.
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 2-1/2"
  • Harness Hook Gate Opening 3/4"
  • Weight Capacity 310 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms