Skip Content

 
HONEYWELL MILLER

Self-Retracting Lifeline

Self-Retracting Lifeline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Length
Please Select
Item
Please Select
Weight Capacity
Please Select
Number of Legs
Please Select
Line Material
Please Select
Locking Anchorage Connection Hook Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
54 Products
Compare /
Item #
Mfr.
Model #
Length
Item
Weight Capacity
Number of Legs
Line Material
Locking Anchorage Connection Hook Type
Price
Qty
Please use Qty box to add item(s) to cart.
8327A/10FTYL
10 ft.
Self-Retracting Lifeline
310 lb.
1
Polyester
Swivelling Shackle

$389.25 / each

Enter location to check availability
Catalog Page #  NA

List Price $389.25 / each

Technical Specs

  • Length 10 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Swivelling Shackle
MR100GB-Z7/100FT
100 ft.
Self-Retracting Lifeline
310 lb.
Galvanized Steel

$4,587.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $4,587.00 / each

Technical Specs

  • Length 100 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
RL100SS-Z7/100FT
100 ft.
Self-Retracting Lifeline
310 lb.
Stainless Steel

$2,742.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $2,742.00 / each

Technical Specs

  • Length 100 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Stainless Steel
RL100G-Z7/100FT
100 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$2,390.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $2,390.00 / each

Technical Specs

  • Length 100 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
FL11-6-Z7/11FT
11 ft.
Fall Limiter
310 lb.
1
Vectron(R) Core, Polyester Jacket
Locking Rebar Hook

$396.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $396.00 / each

Technical Specs

  • Length 11 ft.
  • Item Fall Limiter
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Vectron(R) Core, Polyester Jacket
  • Locking Anchorage Connection Hook Type Locking Rebar Hook
TFL-3-Z7/11FT
11 ft.
Self-Retracting Lifeline
310 lb.
1
Vectron(R) Core, Polyester Jacket
Carabiner

$304.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $304.50 / each

Technical Specs

  • Length 11 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Vectron(R) Core, Polyester Jacket
  • Locking Anchorage Connection Hook Type Carabiner
RL130G-Z7/130FT
130 ft.
Self-Retracting Lifeline
310 lb.
Galvanized Steel

$3,803.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $3,803.00 / each

Technical Specs

  • Length 130 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
MR130GB-Z7/130FT
130 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Cable
Swivelling Anchorage Loop

$5,098.00 / each

Enter location to check availability
Catalog Page #  1831 

List Price $5,098.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Length 130 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Cable
  • Locking Anchorage Connection Hook Type Swivelling Anchorage Loop
RL130SS-Z7/130FT
130 ft.
Self-Retracting Lifeline
310 lb.
1
Stainless Steel Cable
Twist Lock Carabiner with Swivelling Shackle

$3,691.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $3,691.00 / each

Technical Specs

  • Length 130 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel Cable
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
MP16P-Z7/16FT
16 ft.
Self-Retracting Lifeline
400 lb.
Vectron(R) Core, Polyester Jacket

$504.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $504.50 / each

Technical Specs

  • Length 16 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Line Material Vectron(R) Core, Polyester Jacket
RL175G-Z7/175FT
175 ft.
Self-Retracting Lifeline
310 lb.
Galvanized Steel

$6,149.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $6,149.00 / each

Technical Specs

  • Length 175 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
RL20G-Z7/20FT
20 ft.
Self-Retracting Lifeline
310 lb.
Galvanized Steel

$956.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $956.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
MP20SS-Z7/20FT
20 ft.
Self-Retracting Lifeline
310 lb.
Stainless Steel

$871.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $871.50 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Stainless Steel
TR20-Z7/20FT
20 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Carabiner

$682.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $682.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
RL20G-Z7LEK/20FT
20 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,082.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,082.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
MP20G-Z7/20FT
20 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$726.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $726.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RL20G-Z7LE/20FT
20 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,060.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,060.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RL20P-Z7/20FT
20 ft.
Self-Retracting Lifeline
310 lb.
1
Polyester
Twist Lock Carabiner with Swivelling Shackle

$784.50 / each

Enter location to check availability
Catalog Page #  1843 

List Price $784.50 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RL20SS-Z7/20FT
20 ft.
Self-Retracting Lifeline
310 lb.
1
Stainless Steel Cable
Twist Lock Carabiner with Swivelling Shackle

$963.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $963.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel Cable
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
MP20P-Z7/20FT
20 ft.
Self-Retracting Lifeline
400 lb.
Vectron(R) Core, Polyester Jacket

$557.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $557.50 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Line Material Vectron(R) Core, Polyester Jacket
RL30G-Z7/30FT
30 ft.
Self-Retracting Lifeline
310 lb.
Galvanized Steel

$1,456.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $1,456.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
RL30SS-Z7/30FT
30 ft.
Self-Retracting Lifeline
310 lb.
Stainless Steel

$1,556.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $1,556.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Stainless Steel
RLS30S-Z7/30FT
30 ft.
Self-Retracting Lifeline
310 lb.
Stainless Steel

$1,332.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $1,332.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Stainless Steel
TR30-Z7/30FT
30 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Carabiner

$820.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $820.50 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
MP30G-Z7/30FT
30 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,073.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,073.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RLS30G-Z7LEK/30FT
30 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,468.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,468.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RLS30G-Z7/LE/30FT
30 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,431.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,431.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RLS30G-Z7/30FT
30 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,268.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,268.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RL40K-Z7/40FT
40 ft.
Self-Retracting Lifeline
310 lb.
Kevlar(R)

$2,128.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $2,128.00 / each

Technical Specs

  • Length 40 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Kevlar(R)
MR50GB-Z7/50FT
50 ft.
Self-Retracting Lifeline
310 lb.
Galvanized Steel

$3,700.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $3,700.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
RL50P-Z7/50FT
50 ft.
Self-Retracting Lifeline
310 lb.
Polyester

$1,424.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $1,424.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Polyester
TR50-Z7/50FT
50 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Carabiner

$1,099.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $1,099.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
RL50G-Z7LEK/50FT
50 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,802.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,802.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RL50G-Z7LE/50FT
50 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,770.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,770.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
MP50G-Z7/50FT
50 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,360.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,360.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RL50G-Z7/50FT
50 ft.
Self-Retracting Lifeline
400 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,450.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,450.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
MFL-2-Z7/6FT
6 ft.
Self-Retracting Lifeline
400 lb.
1
Vectron(R) Core, Polyester Jacket
Locking Rebar Hook

$274.50 / each

Enter location to check availability
Catalog Page #  1842 

List Price $274.50 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Vectron(R) Core, Polyester Jacket
  • Locking Anchorage Connection Hook Type Locking Rebar Hook
MFL-1-Z7/6FT
6 ft.
Self-Retracting Lifeline
400 lb.
1
Vectron(R) Core, Polyester Jacket
Locking Snap Hook

$212.75 / each

Enter location to check availability
Catalog Page #  1842 

List Price $212.75 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Vectron(R) Core, Polyester Jacket
  • Locking Anchorage Connection Hook Type Locking Snap Hook
MFL-7/6FT
6 ft.
Self-Retracting Lifeline
400 lb.
1
Vectron(R) Core, Polyester Jacket
Locking Snap Hook

$226.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $226.50 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Vectron(R) Core, Polyester Jacket
  • Locking Anchorage Connection Hook Type Locking Snap Hook
MFLB-3-Z7/6FT
6 ft.
Self-Retracting Lifeline
400 lb.
2
Polyester
Locking Snap Hook

$517.50 / each

Enter location to check availability
Catalog Page #  1842 

List Price $517.50 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Locking Snap Hook
MFLB-4-Z7/6FT
6 ft.
Self-Retracting Lifeline
400 lb.
2
Polyester
Rebar Hook

$649.50 / each

Enter location to check availability
Catalog Page #  1842 

List Price $649.50 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Rebar Hook
MP65G-Z7/65FT
65 ft.
Self-Retracting Lifeline
310 lb.
Galvanized Steel

$1,442.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $1,442.00 / each

Technical Specs

  • Length 65 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
RL65SS-Z7/65FT
65 ft.
Self-Retracting Lifeline
310 lb.
Stainless Steel

$1,940.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $1,940.00 / each

Technical Specs

  • Length 65 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Line Material Stainless Steel
RL65G-Z7/65FT
65 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Carabiner

$1,568.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $1,568.00 / each

Technical Specs

  • Length 65 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
TR65-Z7/65FT
65 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Carabiner

$1,114.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $1,114.00 / each

Technical Specs

  • Length 65 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
RL65G-Z7LE/65FT
65 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,656.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,656.00 / each

Technical Specs

  • Length 65 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
RL65G-Z7LEK/65FT
65 ft.
Self-Retracting Lifeline
310 lb.
1
Galvanized Steel
Twist Lock Carabiner with Swivelling Shackle

$1,900.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,900.00 / each

Technical Specs

  • Length 65 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
MP65SS-Z7/65FT
65 ft.
Self-Retracting Lifeline
310 lb.
1
Stainless Steel Cable
Twist Lock Carabiner with Swivelling Shackle

$1,553.00 / each

Enter location to check availability
Catalog Page #  1843 

List Price $1,553.00 / each

Technical Specs

  • Length 65 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel Cable
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
CFL-1-Z7/9FT
9 ft.
Self-Retracting Lifeline
310 lb.
1
Stainless Steel Cable
Without Anchorage Connector

$476.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $476.50 / each

Technical Specs

  • Length 9 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel Cable
  • Locking Anchorage Connection Hook Type Without Anchorage Connector
CFL-2-Z7/9FT
9 ft.
Self-Retracting Lifeline
310 lb.
1
Stainless Steel
Carabiner

$487.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $487.50 / each

Technical Specs

  • Length 9 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
CFL-6-Z7/9FT
9 ft.
Self-Retracting Lifeline
310 lb.
1
Stainless Steel
Carabiner

$591.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $591.50 / each

Technical Specs

  • Length 9 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
CFL-5-Z7/9FT
9 ft.
Self-Retracting Lifeline
310 lb.
1
Stainless Steel
Locking Rebar Hook

$552.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $552.00 / each

Technical Specs

  • Length 9 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Locking Rebar Hook
CFL-3-Z7/9FT
9 ft.
Self-Retracting Lifeline
310 lb.
1
Stainless Steel
Swivel Locking

$441.25 / each

Enter location to check availability
Catalog Page #  NA

List Price $441.25 / each

Technical Specs

  • Length 9 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Swivel Locking
CFL-4-Z7/9FT
9 ft.
Self-Retracting Lifeline
310 lb.
1
Stainless Steel
Twist-Lock Carabiner

$492.75 / each

Enter location to check availability
Catalog Page #  1843 

List Price $492.75 / each

Technical Specs

  • Length 9 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Twist-Lock Carabiner
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More