Skip Content

DV
HONEYWELL MILLER

Full Body Harness with 400 lb. Weight Capacity, Green, S/M

  • Item # 3PUG6
  • My Part #
  • Mfr. Model # E752/S/MGN
  • Catalog Page # N/A
  • Catalog Group # E9349
  • UNSPSC # 46182306
Full Body Harness,S/M,400 lb.,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Harnesses

Product Details

This full body harness features polyester and urethane elastomer webbing and is ideal for construction, confined space, and wind energy applications. It includes a web loop lanyard, self rescue positioning loops, chest strap adjustment/protective pads, and adjustable belt loops.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Confined Space,Construction,Wind Energy
  • Harness Size S/M
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Color Green
  • Webbing Material Polyester, Urethane Elastomer
  • Stretchable Yes
  • Standards ANSI, CSA, OSHA
  • Includes Web Loop Lanyard, Self Rescue Positioning Loops, Chest Strap Adjustment/Protective Pads , Adjustable Belt Loops
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products