Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
MILLER BY HONEYWELL

Yellow, Universal Size Roofers Harness Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles

  • Item# 5PB31
  • Mfr. Model# BRFK50/50FT
  • Catalog Page# N/A
  • UNSPSC# 46182304
Yellow, Universal Size Roofers Harness Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Roofers Harness Kit
  • Harness Size Universal
  • Weight Capacity 310 lb.
  • Includes Five Point Harness, Back D Ring, Mating Buckle Leg Straps, 3 ft. Lanyard, Reusable Roof Anchors, Trailing Stainless Steel Rope Grab, 50 ft. Rope Lifeline, Storage Bucket
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Mating
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Color Yellow
  • Tensile Strength 5000 lb.
  • Standards OSHA, ANSI and CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.