Skip Content

 
MILLER BY HONEYWELL

Roof Anchor

Roof Anchor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Attaches To
Please Select
Weight Capacity
Please Select
Width
Please Select
Length
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Attaches To
Weight Capacity
Width
Length
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
X10030
Membrane Roofs
310 lb.
16"
23"
Roof Post, Base Plate and Hardware

$742.00 / each

Enter location to check availability
Catalog Page #  2203 

Price $742.00 / each

Technical Specs

  • Attaches To Membrane Roofs
  • Weight Capacity 310 lb.
  • Width 16"
  • Length 23"
  • Includes Roof Post, Base Plate and Hardware
RA40/
310 lb.
18"
Mfr. No. RA40 Anchor with (8) 16D Galvanized Steel Nails

$48.15 / each

Enter location to check availability
Catalog Page #  2203 

Price $48.15 / each

Technical Specs

  • Weight Capacity 310 lb.
  • Length 18"
  • Includes Mfr. No. RA40 Anchor with (8) 16D Galvanized Steel Nails
RA30-1/
310 lb.
3-1/2"
7"
Installation Hardware

$161.00 / each

Enter location to check availability
Catalog Page #  2203 

Price $161.00 / each

Technical Specs

  • Weight Capacity 310 lb.
  • Width 3-1/2"
  • Length 7"
  • Includes Installation Hardware
RA35-1/
3-1/2"
7"
Installation Hardware, Flat Surface Swivel D-Ring

$69.56 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $69.56 / each

Price $112.35 / each

Technical Specs

  • Width 3-1/2"
  • Length 7"
  • Includes Installation Hardware, Flat Surface Swivel D-Ring
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More