Skip Content

 
MILLER BY HONEYWELL

Roof Anchor Post

Roof Anchor Post close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Weight Capacity 310 lb. 
Attaches To
Please Select
Width
Please Select
Length
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Attaches To
Width
Length
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
X10050
Concrete Roof
15-1/4"
22"
Concrete Expansion Bolt Anchor Kit

$776.50 / each

Enter location to check availability
Catalog Page #  NA

Price $776.50 / each

Technical Specs

  • Attaches To Concrete Roof
  • Weight Capacity 310 lb.
  • Width 15-1/4"
  • Length 22"
  • Includes Concrete Expansion Bolt Anchor Kit
X10031
Membrane, Built Up Roof
15-1/4"
22"
10-1/2" Toggle Bolt Kit

$859.00 / each

Enter location to check availability
Catalog Page #  NA

Price $859.00 / each

Technical Specs

  • Attaches To Membrane, Built Up Roof
  • Weight Capacity 310 lb.
  • Width 15-1/4"
  • Length 22"
  • Includes 10-1/2" Toggle Bolt Kit
X10010
Metal Sheathing Roof
15-1/4"
18"
Rivet Kit with Sealing Washers and Mastic Tape

$677.50 / each

Enter location to check availability
Catalog Page #  NA

Price $677.50 / each

Technical Specs

  • Attaches To Metal Sheathing Roof
  • Weight Capacity 310 lb.
  • Width 15-1/4"
  • Length 18"
  • Includes Rivet Kit with Sealing Washers and Mastic Tape
X10011
Metal Sheathing Roof
15-1/4"
22"
Rivet Kit with Sealing Washers and Mastic Tape

$706.00 / each

Enter location to check availability
Catalog Page #  NA

Price $706.00 / each

Technical Specs

  • Attaches To Metal Sheathing Roof
  • Weight Capacity 310 lb.
  • Width 15-1/4"
  • Length 22"
  • Includes Rivet Kit with Sealing Washers and Mastic Tape
X10000
Standing Seam Roof
15-1/4"
18"
(4) Clamp Assembly Kit

$1,106.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,106.00 / each

Technical Specs

  • Attaches To Standing Seam Roof
  • Weight Capacity 310 lb.
  • Width 15-1/4"
  • Length 18"
  • Includes (4) Clamp Assembly Kit
X10001
Standing Seam Roof
15-1/4"
22"
(4) Clamp Assembly Kit

$1,122.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,122.00 / each

Technical Specs

  • Attaches To Standing Seam Roof
  • Weight Capacity 310 lb.
  • Width 15-1/4"
  • Length 22"
  • Includes (4) Clamp Assembly Kit
X10002
Standing Seam Roofing, 11.75 to 24 In
15-3/5"
26"
(4) Clamp Assembly Kit, (2) Extension Bars and Bolts

$1,186.00 / each

Enter location to check availability
Catalog Page #  2203 

Price $1,186.00 / each

Technical Specs

  • Attaches To Standing Seam Roofing, 11.75 to 24 In
  • Weight Capacity 310 lb.
  • Width 15-3/5"
  • Length 26"
  • Includes (4) Clamp Assembly Kit, (2) Extension Bars and Bolts
X10040
Wood Sheathing Roof
15-1/4"
22"
Lag Screw Kit

$639.00 / each

Enter location to check availability
Catalog Page #  NA

Price $639.00 / each

Technical Specs

  • Attaches To Wood Sheathing Roof
  • Weight Capacity 310 lb.
  • Width 15-1/4"
  • Length 22"
  • Includes Lag Screw Kit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More