Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
MILLER BY HONEYWELL

Roof Anchor, 114 In. L, 4 In. W, 2 In. D

  • Item# 1ANG5
  • Mfr. Model# RA45/
  • Catalog Page# N/A
  • UNSPSC# 46182304
Roof Anchor,114 In. L,4 In. W,2 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Roofing Anchors

Technical Specs

  • Item Permanent Roof Anchor
  • Attaches To Wood Rafters or Truss Members
  • Weight Capacity 310 lb.
  • Length 114"
  • Width 4"
  • Depth 2"
  • Material Type 304 Stainless Steel
  • Includes Roof Anchor, (12) Each 1-1/4" Galvanized Steel Roofing Nails and UV Resistant Protective Cap
  • Standards OSHA, ANSI and CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None