Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

Restraint Lanyard, 7 ft., 4000 lb, Neoprene

  • Item# 3RCD9
  • Mfr. Model# 7YRLS/7FTBR
  • Catalog Page# N/A
  • UNSPSC# 46182306
Restraint Lanyard,7 ft.,4000 lb,Neoprene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Restraint Lanyard
  • Length 7 ft.
  • Line Material 6-Ply Neoprene
  • Hardware Material Steel
  • Number of Legs 1
  • Weight Capacity 4000 lb.
  • Locking Anchorage Connection Hook Type Snap Hook
  • Locking Harness Connection Hook Type Snap Hook
  • Tensile Strength 4000 lb.
  • Visual Load Indicator No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.