Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MILLER BY HONEYWELL

Rescue System w/BackUp Brk, Cable 75 ft

  • Item# 38Y415
  • Mfr. Model# QP/75FT
  • Catalog Page# 2208
  • UNSPSC# 46182301
Rescue System w/BackUp Brk, Cable 75 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,124.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When the unexpected happens and a fallen worker needs help to get to safety, the Miller QuickPick® rescue kit is ready to go. This preassembled rescue solution comes in an easy-to-store kit and requires only an overhead anchorage to deploy. It is complete with a cross-arm anchorage connector, Miller WristBandit™ tool lanyard, pole, pulley, and rope. The Backup Braking System acts as a foolproof secondary fall protection device in case the rescuer accidentally releases the rope, making this kit a good choice if someone whose job normally doesn't call for rescue might be the closest at hand.

View More

Technical Specs

  • Item Rescue System
  • Tensile Strength 8,000 lb. (Rope), 5,000 lb. (Cross-Arm Anchorage), 5,000 lb. (Twist-Lock Carabiner)
  • Cable Dia. 7/16"
  • For Use With Full Body Harness
  • Color Red
  • Includes Cross-Arm Anchorage Connector, Back Up Breaking System, Rope, Carabiner, Miller WristBandit(TM) Tool Lanyard, Pole, Pulley, Bag
  • Standards OSHA 1926, OSHA 1910.66, ANSI Z359.4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.