Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HONEYWELL MILLER

6 ft. Self-Retracting Lifeline with 400 lb. Weight Capacity, Red

  • Item # 5RPR8
  • Mfr. Model # MFLB-4/6FT
  • Catalog Page # N/A
  • UNSPSC # 46182302
6 ft. Self-Retracting Lifeline with 400 lb. Weight Capacity, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Twin Turbo™ Connector Systems
Eliminate the need for extended fall distance clearance. Visual load indicator signals when the unit must be removed from service.
• Meet OSHA, ANSI, and CSA standards

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 6 ft.
  • Line Material Polyester
  • Housing Material Aluminum, Stainless Steel
  • Weight Capacity 400 lb.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Number of Legs 2
  • Locking Anchorage Connection Hook Type Locking Snap Hook
  • Anchorage Hook Gate Opening 2-1/2"
  • Locking Harness Connection Hook Type Twin Turbo D Ring Connector
  • Tensile Strength 5000 lb.
  • Color Red
  • Standards ANSI Z359-2007, ANSI A10.32, CSA Z259.12-01, OSHA 1926.502, OSHA 1910.66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.