Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

20 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Red

  • Item# 2JFD4
  • Mfr. Model# RL20P-Z7/20FT
  • Catalog Page# 2197
  • UNSPSC# 46182301
20 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,218.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Great for hard-to-mount locations, the Miller® MightyLite™ self-retracting lifeline (SRL) can be installed overhead. The fall limiter lets the lifeline or lanyard extend and retract under slight tension during normal work. If you should slip or trip, the quick-activating braking system stops your free fall, providing for a safe and quick rescue. The steel connectors provide 3600-lb. gate strength. Lightweight yet durable, this dependable fall-protection device is made with corrosion-resistant stainless steel and aluminum. No annual factory recertification is required.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 20 ft.
  • Line Material Polyester
  • Housing Material Aluminum, Stainless Steel
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
  • Anchorage Hook Gate Opening 1"
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3600 lb.
  • Color Red
  • Braking System Inertia
  • Standards ANSI Z359.1-2007, CSA, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.