Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MILLER BY HONEYWELL

Restraint Lanyard, 6 ft., 310 lb, Polyester

  • Item# 5WG70
  • Mfr. Model# T9111W/6FTAF
  • Catalog Page# N/A
  • UNSPSC# 46182302
Restraint Lanyard,6 ft.,310 lb,Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Titan™ Positioning/Restraint Devices
Restraint lanyards keep workers from reaching an unprotected edge and help prevent falls. Positioning assembly provides support for workers on vertical surfaces.
• Meet OSHA, ANSI, and CSA standards

View More

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Polyester Webbing
  • Number of Legs 1
  • Weight Capacity 310 lb.
  • Locking Anchorage Connection Hook Type Snap Hook
  • Locking Harness Connection Hook Type Snap Hook
  • Tensile Strength 5000 lb.
  • Visual Load Indicator No
  • Standards ANSI A10.32
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms