Skip Content

WV
MILLER BY HONEYWELL

Lanyard, 2 Leg, Polyester, Yellow

  • Item# 5WG61
  • Mfr. Model# T5121/6FTAF
  • Catalog Page# N/A
  • UNSPSC# 46182302
Lanyard,2 Leg,Polyester,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tubular
Built-in woven inner core with outer jacket serves as a back-up lanyard.
Titan™ Shock-Absorbing Lanyards
Snap hooks have 3/4" gate opening; rebar hooks have 2-1/4" gate opening.
• Meet OSHA, ANSI, and CSA standards Polyester webbing

View More

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Hardware Material Steel
  • Color Yellow
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Locking Anchorage Connection Hook Type (2) Snap
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 5000 lb.
  • Standards ANSI, OSHA, CSA
  • For Use With Full Body Harness
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.