Skip Content

WV
HONEYWELL MILLER

Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 5 ft.

  • Item # 3WNU8
  • My Part #
  • Mfr. Model # 233WLS/5FTYL
  • Catalog Page # N/A
  • UNSPSC # 46182302
Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 5 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Working Length 5 ft.
  • Extended Fall Length 9 ft. 6"
  • Number of Legs 1
  • Line Material Polyester
  • Max. Working Load 310 lb.
  • Anchorage Hook Type Snap Hook
  • Anchorage Hook Gate Opening 3/4"
  • Tensile Strength 5000 lb.
  • Visual Load Indicator Yes
  • Color Yellow
  • For Use With Full Body Harness
  • Hardware Material Steel
  • Strap Width 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms