Skip Content

WV
HONEYWELL MILLER

Miller Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 3NGK7
  • My Part #
  • Mfr. Model # E650QC-77/UGN
  • Catalog Page # N/A
  • Catalog Group # E1705
  • UNSPSC # 46182306
Full Body Harness,L/XL,400 lb.,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Duraflex® full body harness features synthetic elastomer webbed construction. The webbing is designed to stretch, providing maximum comfort and mobility while conforming to the shape of the user.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Confined Space,Construction
  • Harness Size L/XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Green
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable Yes
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI, CSA, OSHA
  • Series Miller Duraflex(R)
  • Includes Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products