Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILLER BY HONEYWELL

Full Body Harness, Harness Size: L/XL, Weight Capacity: 400 lb., Green

  • Item# 1XEU5
  • Mfr. Model# R10CN-TB/UGN
  • Catalog Page# 1841
  • UNSPSC# 46182306
Full Body Harness, Harness Size: L/XL, Weight Capacity: 400 lb., Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $323.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Revolution™ harness is designed to meet the durability requirements for construction applications while providing all-day comfort. It features shape retention memory, independent upper- and lower-torso adjustments, back and shoulder padding, and a modular accessory attachment system. The back shield conforms to most body shapes, keeps back D-ring in proper position, and minimizes impact from snap hooks and self-retracting lifelines.
PivotLink™ Connection rotary design allows the harness to move with your body. Provides attachment point for belts, tools, and accessories.
The harness has flexible, 2-sided webbing with contrasting color and a highly visible encapsulated pack that protects label. Web finials' clip-on design organizes webbing after proper adjustment. Stand-up D-ring allows easy attachment. Cam buckle permits 1-handed adjustment or release simultaneous with shoulder strap.
Fall indicators take the guesswork out of when to take the harness out of service.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction, Confined Space
  • Harness Size L/XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Color Green
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI, CSA, OSHA
  • Series Revolution Construction
  • Includes Mating Buckle Chest Strap, Integrated Shoulder Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.