Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONEYWELL MILLER

DuraLite Full Body Harness with 400 lb. Weight Capacity, Yellow, L/XL

  • Item # 1D814
  • Mfr. Model # 850-7/UYK
  • Catalog Page # 1839
  • UNSPSC # 46182306
DuraLite Full Body Harness with 400 lb. Weight Capacity, Yellow, L/XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $158.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonstretch harness features durable lightweight webbing with subpelvic straps for added support. Sliding back D-ring with D-ring pad provides added comfort. Pull-free ring provides an attachment point to secure the lanyard when not in use, to help prevent tripping and entanglement.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction, Confined Space
  • Harness Size L/XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Color Yellow
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI, CSA, OSHA
  • Series DuraLite
  • Includes Pull Free Lanyard Ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.