Skip Content

DV
HONEYWELL MILLER

Full Body Harness with 400 lb. Weight Capacity, Black/Yellow, L

  • Item # 6AK46
  • My Part #
  • Mfr. Model # 8428/LYK
  • Catalog Page # N/A
  • Catalog Group # E4291
  • UNSPSC # 46182306
Full Body Harness,L,400 lb.,Black/Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Body Harness
  • Harness Application General Industry
  • Harness Size L
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Friction / Pass Through
  • Subpelvic Strap No
  • Color Black/Yellow
  • Webbing Material Polyester
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
  • Includes Pull Free Lanyard Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products