Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

Horizontal Lifeline, 30 ft. Length, Temporary Installation, 2 Workers Per System

  • Item# 2KDH6
  • Mfr. Model# HLLR2/30FT
  • Catalog Page# N/A
  • UNSPSC# 46182301
Horizontal Lifeline, 30 ft. Length, Temporary Installation, 2 Workers Per System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

TechLine™
Designed for applications where an overhead anchorage is not present. Include waterproof bucket for safe and dry storage.
• Meet OSHA, ANSI, and CSA standards

View More

Technical Specs

  • Item Horizontal Lifeline
  • Installation Temporary
  • Length 30 ft.
  • Line Material Polyester
  • Workers Per System 2
  • Weight Capacity 310 lb.
  • Tensile Strength 5000 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.