Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONEYWELL MILLER

Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 3ZL79
  • Mfr. Model # E650/UGN
  • Catalog Page # 1839
  • UNSPSC # 46182306
Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $179.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DuraFlex® synthetic elastomer webbed harness stretches to provide maximum comfort and mobility and conforms to the shape of of the wearer. Pull-free ring provides an attachment point for the lanyard when not in use, to help minimize hazards associated with a loose lanyard. Stand-up D-ring allows simple attachment. Webbing leg straps are solid color. With tool belt attachment loops (tool belt sold separately).

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction, Confined Space
  • Harness Size L/XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Color Green
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable Yes
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI, CSA, OSHA
  • Series Duraflex(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.