Skip Content

ST
HONEYWELL MILLER

Personal Fall Limiter, Max. Working Load: 310 lb., Line Material: Vectran/Polyester, Gray

  • Item # 5RPT2
  • My Part #
  • Mfr. Model # MFLTB-1/7.5FT
  • Catalog Page # 1842
  • UNSPSC # 46182302
Fall Limiter,Vectron,Polyester,400 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $606.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Twin Turbo™ Connector Systems
Eliminate the need for extended fall distance clearance. Visual load indicator signals when the unit must be removed from service.
• Meet OSHA, ANSI, and CSA standards

View More

Technical Specs

  • Item Fall Limiter
  • SRL Length 7 ft. 6"
  • SRL Item Personal Fall Limiter
  • Number of Legs 2
  • Max. Working Load 310 lb.
  • Line Material Vectran/Polyester
  • SRL Housing Material High-Impact Nylon
  • SRL Weight 3.8 lb.
  • Series 8327 Web Retractable Lanyard
  • Anchorage Hook Type 5K(R) Snap Hook
  • Fall Braking System Internal Locking Pawls
  • Harness Hook Type Aluminum Snap Hook
  • Tensile Strength 3000 lb.
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.