Skip Content

ST
HONEYWELL MILLER

Personal Fall Limiter, Max. Working Load: 310 lb., Line Material: Polyester, Red

  • Item # 1XET6
  • My Part #
  • Mfr. Model # FL11-3-Z7/11FT
  • Catalog Page # 1795
  • UNSPSC # 46182306
Personal Fall Limiter, Max. Working Load: 310 lb., Line Material: Polyester, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $304.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MiniLiteĀ® PFL, with its quick-activating brake system and self-retracting web lanyard, limits free falls and reduces the needed fall clearance distance, minimizing injury risk and making rescue easier than with shock-absorbing lanyards. Visual Load indicator shows when the device has been involved in a fall and must be removed from service.
Extend the load rating with a SofStopĀ® shock-absorbing lanyard, sold separately.

View More

Technical Specs

  • Item Fall Limiter
  • SRL Length 11 ft.
  • SRL Item Personal Fall Limiter
  • Number of Legs 1
  • Max. Working Load 310 lb.
  • Line Material Polyester
  • SRL Housing Material Thermoplastic
  • SRL Weight 2.8 lb.
  • Series MiniLite
  • Anchorage Hook Type Carabiner, Swivel Shackle
  • Fall Braking System Internal Locking Pawls
  • Harness Hook Type Steel Snap Hook
  • Tensile Strength 3000 lb.
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 1"
  • Weight Capacity 310 lb.
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.