Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOWARD LEIGHT BY HONEYWELL

Ear Muff, 26dB, Neckband, Dark Gray

  • Item# 3NKZ3
  • Mfr. Model# 1011995
  • Catalog Page# N/A
  • UNSPSC# 46181902
Ear Muff,26dB,Neckband,Dark Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Ear Muff, 25dB, Neckband, Gray
HOWARD LEIGHT BY HONEYWELL
Ear Muff, 25dB, Neckband, Gray
Item# 1RY40
View Product

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Item Ear Muff
  • Noise Reduction Rating NRR 26dB
  • Color Dark Gray
  • Dielectric No
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms