Skip Content

 
MILLER BY HONEYWELL

Cross Arm Strap

Cross Arm Strap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Cross Arm Strap 
Installation
Please Select
Weight Capacity
Please Select
Ring Dia.
Please Select
Length
Please Select
Width
Please Select

Your Filters:

Clear All
Shop Items By
  • Online Catalog 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Installation
Weight Capacity
Ring Dia.
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
8183/12FTGN
See Instructions
400 lb.
1/2" and 1/3"
12 ft.
2"

$75.35 / each

Enter location to check availability
Catalog Page #  NA

Price $75.35 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation See Instructions
  • Weight Capacity 400 lb.
  • Ring Dia. 1/2" and 1/3"
  • Length 12 ft.
  • Width 2"
8185K/6FTBK
Temporary
6 ft.
2"

$66.88 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $66.88 / each

Price $123.85 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Length 6 ft.
  • Width 2"
8185K/3FTBK
Temporary
400 lb.
3 ft.
1-3/4"

$135.70 / each

Enter location to check availability
Catalog Page #  NA

Price $135.70 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Weight Capacity 400 lb.
  • Length 3 ft.
  • Width 1-3/4"
8183/3FTGN
Temporary
400 lb.
36"
2"

$74.25 / each

Enter location to check availability
Catalog Page #  NA

Price $74.25 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Weight Capacity 400 lb.
  • Length 36"
  • Width 2"
8185/6FTGN
Temporary
400 lb.
6 ft.
1-3/4"

$106.55 / each

Enter location to check availability
Catalog Page #  NA

Price $106.55 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Weight Capacity 400 lb.
  • Length 6 ft.
  • Width 1-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms